Tcmt2151Uf Yg3010 / Tcmt110204Uf Yg3010 Turning Positive Insert

  • Mfr # 22000395

  • Zoro # G4456301


product price:  $10.75
/ea
Sold in multiples of 10 for $107.50

Key Features

Corner Radius
0.078125
Relief Angle
Type
TURNING POSITIVE INSERT
Application
P,K
ANSI/ISO
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000395
Zoro #
G4456301
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125
Edge Length (in)
0.406
Corner Radius (frac)
0.078125
Corner Radius (in)
0.078125
Height Tolerance (± mm)
0.0762
Thickness (mm)
1.5875
Height Tolerance (± inch)
0.003
Edge Length (mm)
10.3124
Corner Radius (mm)
1.984375
Edge Length (fraction)
0.406
Thickness (in)
0.0625
Thickness (fraction)
0.0625

Details

Grade
YG3010
Relief Angle
Type
TURNING POSITIVE INSERT
Application
P,K
ANSI/ISO
ANSI
Thickness Tolerance (± inch)
0.005
System of Measurement
Inch
Weight per Package
0.061
ANSI Code
TCMT2151UF
Chipbreaker Application
Finishing
Chipbreaker Geometry
UF
Coating Process
CVD
Thickness Tolerance (± mm)
0.127
Insert Type
With Screw hole, chipbreaker on one face only
IC Tolerance (± inch)
0.002
Shape
Triangular
Weight per Piece
0.0061
ISO Code
TCMT110204-UF
Insert IC (fraction)
0.25
IC Tolerance (± mm)
0.0508
Package (L)
4
Material
Carbide
Insert IC (inch)
0.25
Package (H)
0.625
Package (W)
1.75
Insert IC (mm)
6.35
Series
TCMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.