Tcmt2151Uf Yg3020 / Tcmt110204Uf Yg3020 Turning Positive Insert

  • Mfr # 22000396

  • Zoro # G4455288


product price:  $10.75
/ea
Sold in multiples of 10 for $107.50

Key Features

Corner Radius
0.078125
Type
TURNING POSITIVE INSERT
Application
P
Relief Angle
Thickness (fraction)
0.0625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000396
Zoro #
G4455288
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125
Thickness (fraction)
0.0625
Edge Length (in)
0.406
Height Tolerance (± mm)
0.0762
Thickness (in)
0.0625
Corner Radius (in)
0.078125
Edge Length (mm)
10.3124
Corner Radius (mm)
1.984375
Height Tolerance (± inch)
0.003
Edge Length (fraction)
0.406
Corner Radius (frac)
0.078125
Thickness (mm)
1.5875

Details

Grade
YG3020
Type
TURNING POSITIVE INSERT
Application
P
Relief Angle
ISO Code
TCMT110204-UF
Insert Type
With Screw hole, chipbreaker on one face only
System of Measurement
Inch
Package (L)
4
Thickness Tolerance (± inch)
0.005
ANSI Code
TCMT2151UF
Weight per Package
0.061
Chipbreaker Geometry
UF
Weight per Piece
0.0061
Insert IC (fraction)
0.25
Thickness Tolerance (± mm)
0.127
Shape
Triangular
ANSI/ISO
ANSI
IC Tolerance (± inch)
0.002
IC Tolerance (± mm)
0.0508
Package (H)
0.625
Insert IC (inch)
0.25
Chipbreaker Application
Finishing
Material
Carbide
Package (W)
1.75
Coating Process
CVD
Insert IC (mm)
6.35
Series
TCMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.