Tcmt3251Uf Yg3010 / Tcmt16T304Uf Yg3010 Turning Positive Insert

  • Mfr # 22000397

  • Zoro # G4457001


product price:  $19.95
/ea
Sold in multiples of 10 for $199.50

Key Features

Corner Radius
0.078125
Relief Angle
Application
P,K
Type
TURNING POSITIVE INSERT
Thickness Tolerance (± inch)
0.005
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000397
Zoro #
G4457001
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125
Corner Radius (mm)
1.984375
Corner Radius (frac)
0.078125
Edge Length (fraction)
0.614
Height Tolerance (± mm)
0.0762
Thickness (in)
0.125
Corner Radius (in)
0.078125
Thickness (mm)
3.175
Thickness (fraction)
0.125
Height Tolerance (± inch)
0.003
Edge Length (in)
0.614
Edge Length (mm)
15.5956

Details

Grade
YG3010
Relief Angle
Application
P,K
Type
TURNING POSITIVE INSERT
Thickness Tolerance (± inch)
0.005
Insert IC (inch)
0.375
Thickness Tolerance (± mm)
0.127
Insert IC (fraction)
0.375
Material
Carbide
Weight per Piece
0.0143
ISO Code
TCMT16T304-UF
ANSI Code
TCMT3251UF
IC Tolerance (± mm)
0.0508
Coating Process
CVD
Insert IC (mm)
9.525
Weight per Package
0.143
Package (W)
1.75
Package (H)
0.625
Insert Type
With Screw hole, chipbreaker on one face only
IC Tolerance (± inch)
0.002
Chipbreaker Application
Finishing
Package (L)
4
System of Measurement
Inch
Shape
Triangular
Chipbreaker Geometry
UF
ANSI/ISO
ANSI
Series
TCMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.