Tcmt3251Uf Yg3020 / Tcmt16T304Uf Yg3020 Turning Positive Insert

  • Mfr # 22000398

  • Zoro # G4458532


product price:  $19.95
/ea
Sold in multiples of 10 for $199.50

Key Features

Corner Radius
0.078125
Application
P
Relief Angle
Type
TURNING POSITIVE INSERT
Insert IC (inch)
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000398
Zoro #
G4458532
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125
Edge Length (fraction)
0.614
Edge Length (in)
0.614
Thickness (mm)
3.175
Corner Radius (mm)
1.984375
Corner Radius (in)
0.078125
Thickness (fraction)
0.125
Height Tolerance (± inch)
0.003
Thickness (in)
0.125
Height Tolerance (± mm)
0.0762
Edge Length (mm)
15.5956
Corner Radius (frac)
0.078125

Details

Grade
YG3020
Application
P
Relief Angle
Type
TURNING POSITIVE INSERT
Insert IC (inch)
0.375
Shape
Triangular
ANSI/ISO
ANSI
Thickness Tolerance (± inch)
0.005
Weight per Piece
0.0143
Thickness Tolerance (± mm)
0.127
Chipbreaker Geometry
UF
IC Tolerance (± mm)
0.0508
Weight per Package
0.143
ISO Code
TCMT16T304-UF
Package (H)
0.625
ANSI Code
TCMT3251UF
IC Tolerance (± inch)
0.002
Coating Process
CVD
Insert IC (fraction)
0.375
System of Measurement
Inch
Material
Carbide
Package (L)
4
Insert IC (mm)
9.525
Insert Type
With Screw hole, chipbreaker on one face only
Chipbreaker Application
Finishing
Package (W)
1.75
Series
TCMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.