Tcmt3251Uf Yg801 / Tcmt16T304Uf Yg801 Turning Positive Insert

  • Mfr # 22000033

  • Zoro # G4449143


product price:  $15.35
/ea
Sold in multiples of 10 for $153.50

Key Features

Corner Radius
0.078125
Application
P,M,K,S,H
Type
TURNING POSITIVE INSERT
Relief Angle
7°
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000033
Zoro #
G4449143
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125

Details

Grade
YG801
Application
P,M,K,S,H
Type
TURNING POSITIVE INSERT
Relief Angle
7°
Material
Carbide
Insert Type
With Screw hole, chipbreaker on one face only
Coating Process
PVD
Shape
Triangular
ANSI Code
TCMT3251UF
ANSI/ISO
ANSI
System of Measurement
Inch
Chipbreaker Application
Finishing
Series
TCMT
ISO Code
TCMT16T304-UF
Chipbreaker Geometry
UF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.