Tcmt3251Ug Yg3010 / Tcmt16T304Ug Yg3010 Turning Positive Insert
Mfr # 22000267
Zoro # G4442554
product price: $17.89
/ea
Sold in multiples of 10 for $178.90
Key Features
Corner Radius
0.078125
Relief Angle
7°
Application
P,K
Type
TURNING POSITIVE INSERT
Edge Length
(mm)
15.5956
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22000267
Zoro #
G4442554
UPC #
-
Country of Origin
Unknown
Dimensions
Corner Radius
0.078125
Edge Length
(mm)
15.5956
Height Tolerance
(± mm)
0.0762
Corner Radius
(frac)
0.078125
Edge Length
(in)
0.614
Edge Length
(fraction)
0.614
Thickness
(mm)
3.175
Corner Radius
(mm)
1.984375
Height Tolerance
(± inch)
0.003
Corner Radius
(in)
0.078125
Thickness
(fraction)
0.125
Thickness
(in)
0.125
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.