Tcmt3252Ug Yg3030 / Tcmt16T308Ug Yg3030 Turning Positive Insert

  • Mfr # 22000158

  • Zoro # G4441349


product price:  $14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Corner Radius
0.078125
Application
P,M,S
Type
TURNING POSITIVE INSERT
Relief Angle
Insert IC (mm)
9.525
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000158
Zoro #
G4441349
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.078125
Corner Radius (mm)
1.984375
Height Tolerance (± mm)
0.0762
Edge Length (fraction)
0.614
Thickness (fraction)
0.125
Corner Radius (frac)
0.078125
Height Tolerance (± inch)
0.003
Thickness (mm)
3.175
Edge Length (mm)
15.5956
Thickness (in)
0.125
Edge Length (in)
0.614
Corner Radius (in)
0.078125

Details

Grade
YG3030
Application
P,M,S
Type
TURNING POSITIVE INSERT
Relief Angle
Insert IC (mm)
9.525
ANSI Code
TCMT3252UG
Thickness Tolerance (± inch)
0.005
Material
Carbide
IC Tolerance (± mm)
0.0508
Thickness Tolerance (± mm)
0.127
Weight per Piece
0.0141
Weight per Package
0.141
IC Tolerance (± inch)
0.002
ANSI/ISO
ANSI
Insert IC (inch)
0.375
Package (W)
1.75
Package (H)
0.625
Package (L)
4
Chipbreaker Application
First Choice for medium (stable application)
Shape
Triangular
Insert Type
With Screw hole, chipbreaker on one face only
Coating Process
CVD
System of Measurement
Inch
ISO Code
TCMT16T308-UG
Chipbreaker Geometry
UG
Insert IC (fraction)
0.375
Series
TCMT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.