Zoro Homepage

Thread Mills Solid Carbide 60 Degree Helical Flute Tialn Coated For Unified

  • Mfr # TE480

  • Zoro # G4516258


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Pitch
16
Size
44263
Cutting Direction
Right
Type
Unified Internal Threads - ANSI B 1.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE480
Zoro #
G4516258
UPC #
-
Country of Origin
Unknown

Dimensions

Size
44263

Details

Number of Flutes
4
Pitch
16
Cutting Direction
Right
Type
Unified Internal Threads - ANSI B 1.1
Material
Carbide
Application
P, K, N
Weight
0.116
Coating
TiAN
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.