Zoro Homepage

Thread Mills Solid Carbide 60 Degree Helical Flute Tialn Coated

  • Mfr # TD260

  • Zoro # G4504820


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Pitch
0.75
Cutting Direction
Right
Size
M4.5 - .75 PITCH
Type
Metric Internal Threads - DIN 13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD260
Zoro #
G4504820
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M4.5 - .75 PITCH

Details

Number of Flutes
3
Pitch
0.75
Cutting Direction
Right
Type
Metric Internal Threads - DIN 13
Application
P, K, N
Material
Carbide
Weight
0.0185
System of Measurement
Inch
Coating
TiAN

Description

The YG-1 TOOL CO brand ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated is a metric internal threading tool with a right cutting direction, 3 flutes, a 0.75 pitch, and a size of M4.5 - .75 PITCH. It has a diameter of 0.12 inches, a shank diameter of 0.125 inches, a thread length of 0.25 inches, a package height of 0.625 inches, a diameter of 3.048 mm, a shank diameter of 3.175 mm, a thread series of M, a shank style of plain, a size and pitch of M4.5x.75, a thread length of 6.35 mm, a helix angle of 15°, a system of measurement of inch, a thread length of 0.25 inches, a package length of 2.625 inches, an overall length of 50.8 mm, an overall length of 2 inches, a package width of 0.625 inches, and a coating of TiAN.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.