Zoro Homepage

TiAlN Carbide Dream Drill, 5.1 x 95 Point

  • Mfr # DH421051

  • Zoro # G9356871


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Overall Length
95 mm
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH421051
Zoro #
G9356871
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Drill Bit Size
5.1 mm
Overall Length
95 mm
Flute Length
57 mm
Shank Dia.
6 mm

Details

Item
Extra Long Drill Bit
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
TiAlN
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Coolant Fed
Yes
Decimal Equivalent
0.2008 in
Bit Style
Ratio Drill
Series
Dream Drill General
Single End/Double End
Single End
LOC Multiple
8XD
Helix Angle
30 Degrees
Primary Material Application
Steels, Cast Iron
Shank Type - Machining
Common

Description

Extra Long Drill Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.