Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titanox-Power 4 Flute Double Core Corner Radius End Mill

  • Mfr # UGMG42048

  • Zoro # G4252513


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Center Cutting
Center Cutting
Cutting Direction
Right Hand
Milling Diameter
3/4 in
Radius
0.030 in
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMG42048
Zoro #
G4252513
UPC #
-
Country of Origin
Unknown

Dimensions

Milling Diameter
3/4 in
Radius
0.030 in
Corner Radius
0.030 in
Length of Cut
1.500 in
Shank Dia.
3/4 in
Overall Length
4.000 in

Details

Center Cutting
Center Cutting
Cutting Direction
Right Hand
End Mill Material
Carbide
System of Measurement
Inch
Shank Type
Plain Shank
End Mill Style
Radius
Number of Flutes
4
Helix Angle
43°/45°
Single End/Double End
Single End
Helix Type
Unequal Index
Type
Finisher
Spiral Direction
Right Hand
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
Series
UGMG42
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.