Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titanox-Power 4 Flute Double Core Corner Radius Flat End Mill

  • Mfr # UGMG43921

  • Zoro # G4266093


product price: $509.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Cutting Direction
Right Hand
Center Cutting
Center Cutting
Shank Type
Weldon Flat Shank
Shank Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UGMG43921
Zoro #
G4266093
UPC #
-
Country of Origin
Unknown

Dimensions

Shank Dia.
1 in
Corner Radius
0.090 in
Milling Diameter
1 in
Length of Cut
2.000 in
Radius
0.090 in
Overall Length
5.000 in

Details

System of Measurement
Inch
Cutting Direction
Right Hand
Center Cutting
Center Cutting
Shank Type
Weldon Flat Shank
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
End Mill Style
Radius
Type
Finisher
End Mill Material
Carbide
Spiral Direction
Right Hand
Helix Type
Unequal Index
Single End/Double End
Single End
Number of Flutes
4
Helix Angle
43°/45°
Finish
Y-Coating (AlCr Based)
Series
UGMG43

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.