Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titanox-Power 5 Flute Corner Radius Extended Neck End Mill

  • Mfr # UGMH07907

  • Zoro # G4278142


product price: $43.85
/ea

Key Features

Center Cutting
Center Cutting
End Mill Material
Carbide
End Mill Style
Radius
Reach
1.125 in
Length of Cut
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMH07907
Zoro #
G4278142
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
0.375 in
Corner Radius
0.060 in
Overall Length
4.000 in
Length Below Shank
1.125 in
Milling Diameter
1/4 in
Radius
0.060 in
Shank Dia.
1/4 in

Details

Center Cutting
Center Cutting
End Mill Material
Carbide
End Mill Style
Radius
Reach
1.125 in
Shank Type
Plain Shank
Helix Angle
43°/44°/45°
Helix Type
Unequal Index
Spiral Direction
Right Hand
Single End/Double End
Single End
System of Measurement
Inch
Series
UGMH07
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
Type
Finisher
Number of Flutes
5
Cutting Direction
Right Hand
Finish
Y-Coating (AlCr Based)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.