Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Titanox-Power 5 Flute Corner Radius Extended Neck End Mill

  • Mfr # UGMH07955

  • Zoro # G4270101


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Plain Shank
Center Cutting
Center Cutting
Spiral Direction
Right Hand
Length of Cut
1.125 in
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UGMH07955
Zoro #
G4270101
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
1.125 in
Shank Dia.
3/4 in
Corner Radius
0.250 in
Milling Diameter
3/4 in
Length Below Shank
2.000 in
Radius
0.250 in
Overall Length
4.000 in

Details

Shank Type
Plain Shank
Center Cutting
Center Cutting
Spiral Direction
Right Hand
Number of Flutes
5
Cutting Direction
Right Hand
End Mill Material
Carbide
Helix Angle
43°/44°/45°
End Mill Style
Radius
Type
Finisher
Reach
2.000 in
System of Measurement
Inch
End Mill Application
Titanium, Stainless, Hi-Temp Alloys, Alloy Steels
Helix Type
Unequal Index
Single End/Double End
Single End
Finish
Y-Coating (AlCr Based)
Series
UGMH07

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.