Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tnma160408-Yg1001 / Tnma332 Turning Negative Insert

  • Mfr # 22000035

  • Zoro # G4447560


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Grade
YG1001
Corner Radius
0.03125
Application
P,K
Type
TURNING NEGATIVE INSERT
Relief Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000035
Zoro #
G4447560
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Edge Length (fraction)
0.618
Edge Length (mm)
15.6972
Height Tolerance (± inch)
0.003
Corner Radius (frac)
0.03125
Corner Radius (mm)
0.79375
Thickness (fraction)
0.1875
Thickness (in)
0.1875
Thickness (mm)
4.7625
Edge Length (in)
0.618
Height Tolerance (± mm)
0.0762
Corner Radius (in)
0.03125

Details

Grade
YG1001
Application
P,K
Type
TURNING NEGATIVE INSERT
Relief Angle
System of Measurement
Inch
Insert IC (mm)
9.525
Package (W)
1.75
Insert Type
With clamping hole, no chipbreaker
Package (L)
4
Material
Carbide
ANSI/ISO
ANSI
Chipbreaker Application
Medium Roughing and first choice for cast
Insert IC (fraction)
0.375
Weight per Piece
0.01945
ANSI Code
TNMA332-UC
IC Tolerance (± inch)
0.002
Thickness Tolerance (± mm)
0.127
Chipbreaker Geometry
UC
Thickness Tolerance (± inch)
0.005
IC Tolerance (± mm)
0.0508
Insert IC (inch)
0.375
Coating Process
CVD
Package (H)
0.625
Shape
Triangular
ISO Code
TNMA160408-UC
Weight per Package
0.1945
Series
TNMA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.