Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tnmg160412Ur Yg80 / Tnmg160412Ur Yg801 Turning Negative Insert

  • Mfr # 22000038

  • Zoro # G4445768


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Corner Radius
0.046875
Application
P,M,K,S,H
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000038
Zoro #
G4445768
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875

Details

Grade
YG801
Application
P,M,K,S,H
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Material
Carbide
Chipbreaker Geometry
UR
Series
TNMG
ANSI/ISO
ANSI
ANSI Code
TNMG333UR
Shape
Triangular
ISO Code
TNMG160412-UR
Insert Type
With clamping hole, chipbreaker on both faces
System of Measurement
Inch
Chipbreaker Application
Roughing and Heavy interrupted cut
Coating Process
PVD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.