Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tnmg331Uc Yg1001 / Tnmg160404Uc Yg1001 Turning Negative Insert

  • Mfr # 22000399

  • Zoro # G4459558


product price: $10.45
/ea
Sold in multiples of 10 for $104.50

Key Features

Corner Radius
0.015625
Relief Angle
Application
P,K
Type
TURNING NEGATIVE INSERT
Thickness Tolerance (± mm)
0.127
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000399
Zoro #
G4459558
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Corner Radius (frac)
0.015625
Edge Length (fraction)
0.618
Height Tolerance (± mm)
0.0762
Edge Length (in)
0.618
Height Tolerance (± inch)
0.003
Thickness (fraction)
0.1875
Thickness (in)
0.1875
Thickness (mm)
4.7625
Edge Length (mm)
15.6972
Corner Radius (in)
0.015625
Corner Radius (mm)
0.396875

Details

Grade
YG1001
Relief Angle
Application
P,K
Type
TURNING NEGATIVE INSERT
Thickness Tolerance (± mm)
0.127
IC Tolerance (± mm)
0.0508
IC Tolerance (± inch)
0.002
Insert IC (fraction)
0.375
Shape
Triangular
Package (W)
1.75
Package (H)
0.625
ANSI Code
TNMG331UC
Package (L)
4
Insert Type
With clamping hole, chipbreaker on both faces
Thickness Tolerance (± inch)
0.005
Coating Process
CVD
Weight per Piece
0.0189
Chipbreaker Geometry
UC
System of Measurement
Inch
ISO Code
TNMG160404-UC
Chipbreaker Application
Medium Roughing and first choice for cast
Weight per Package
0.189
ANSI/ISO
ANSI
Insert IC (inch)
0.375
Material
Carbide
Insert IC (mm)
9.525
Series
TNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.