Zoro Homepage

Tnmg331Uc Yg3010 / Tnmg160404Uc Yg3010 Turning Negative Insert

  • Mfr # 22000400

  • Zoro # G4459871


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Corner Radius
0.015625
Type
TURNING NEGATIVE INSERT
Application
P,K
Relief Angle
Insert Type
With clamping hole, chipbreaker on both faces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000400
Zoro #
G4459871
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Thickness (in)
0.1875
Corner Radius (frac)
0.015625
Thickness (fraction)
0.1875
Corner Radius (mm)
0.396875
Height Tolerance (± mm)
0.0762
Edge Length (in)
0.618
Edge Length (mm)
15.6972
Edge Length (fraction)
0.618
Corner Radius (in)
0.015625
Height Tolerance (± inch)
0.003
Thickness (mm)
4.7625

Details

Grade
YG3010
Type
TURNING NEGATIVE INSERT
Application
P,K
Relief Angle
Insert Type
With clamping hole, chipbreaker on both faces
ANSI Code
TNMG331UC
ISO Code
TNMG160404-UC
Material
Carbide
Shape
Triangular
Insert IC (mm)
9.525
Package (W)
1.75
IC Tolerance (± mm)
0.0508
Insert IC (inch)
0.375
Package (L)
4
Weight per Package
0.189
Package (H)
0.625
IC Tolerance (± inch)
0.002
System of Measurement
Inch
Thickness Tolerance (± inch)
0.005
Thickness Tolerance (± mm)
0.127
ANSI/ISO
ANSI
Chipbreaker Geometry
UC
Weight per Piece
0.0189
Insert IC (fraction)
0.375
Coating Process
CVD
Chipbreaker Application
Medium Roughing and first choice for cast
Series
TNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.