Zoro Homepage

Tnmg331Uc Yg3030 / Tnmg160404Uc Yg3030 Turning Negative Insert

  • Mfr # 22000402

  • Zoro # G4456493


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Corner Radius
0.015625
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P,M,S
Height Tolerance (± inch)
0.003
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000402
Zoro #
G4456493
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Height Tolerance (± inch)
0.003
Corner Radius (in)
0.015625
Edge Length (fraction)
0.618
Height Tolerance (± mm)
0.0762
Thickness (in)
0.1875
Thickness (fraction)
0.1875
Thickness (mm)
4.7625
Corner Radius (frac)
0.015625
Corner Radius (mm)
0.396875
Edge Length (mm)
15.6972
Edge Length (in)
0.618

Details

Grade
YG3030
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P,M,S
ANSI/ISO
ANSI
Coating Process
CVD
IC Tolerance (± mm)
0.0508
Thickness Tolerance (± inch)
0.005
Shape
Triangular
IC Tolerance (± inch)
0.002
Package (W)
1.75
Insert IC (mm)
9.525
Insert IC (fraction)
0.375
ISO Code
TNMG160404-UC
Thickness Tolerance (± mm)
0.127
Insert IC (inch)
0.375
Package (H)
0.625
Weight per Piece
0.0189
System of Measurement
Inch
Package (L)
4
Chipbreaker Geometry
UC
Material
Carbide
Weight per Package
0.189
Chipbreaker Application
Medium Roughing and first choice for cast
Insert Type
With clamping hole, chipbreaker on both faces
ANSI Code
TNMG331UC
Series
TNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.