Zoro Homepage

Tnmg331Uf Yg3020 / Tnmg160404Uf Yg3020 Turning Negative Insert

  • Mfr # 22000271

  • Zoro # G4446124


product price: $10.05
/ea
Sold in multiples of 10 for $100.50

Key Features

Corner Radius
0.015625
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P
ANSI Code
TNMG331UF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000271
Zoro #
G4446124
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Edge Length (mm)
15.6972
Corner Radius (mm)
0.396875
Height Tolerance (± inch)
0.003
Thickness (in)
0.1875
Thickness (mm)
4.7625
Thickness (fraction)
0.1875
Edge Length (fraction)
0.618
Edge Length (in)
0.618
Corner Radius (in)
0.015625
Corner Radius (frac)
0.015625
Height Tolerance (± mm)
0.0762

Details

Grade
YG3020
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P
ANSI Code
TNMG331UF
ISO Code
TNMG160404-UF
Thickness Tolerance (± inch)
0.005
Package (H)
0.625
Insert IC (inch)
0.375
Thickness Tolerance (± mm)
0.127
Chipbreaker Application
Finishing
Coating Process
CVD
Weight per Piece
0.0189
System of Measurement
Inch
Insert IC (mm)
9.525
Material
Carbide
Weight per Package
0.189
Shape
Triangular
Insert Type
With clamping hole, chipbreaker on both faces
Package (W)
1.75
ANSI/ISO
ANSI
Chipbreaker Geometry
UF
IC Tolerance (± mm)
0.0508
Package (L)
4
IC Tolerance (± inch)
0.002
Insert IC (fraction)
0.375
Series
TNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.