Zoro Homepage

Tnmg331Uf Yg3030 / Tnmg160404Uf Yg3030 Turning Negative Insert

  • Mfr # 22000272

  • Zoro # G4457178


product price: $10.05
/ea
Sold in multiples of 10 for $100.50

Key Features

Corner Radius
0.015625
Application
P,M,S
Relief Angle
Type
TURNING NEGATIVE INSERT
Thickness (in)
0.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000272
Zoro #
G4457178
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Thickness (in)
0.1875
Corner Radius (in)
0.015625
Height Tolerance (± inch)
0.003
Thickness (mm)
4.7625
Edge Length (mm)
15.6972
Corner Radius (frac)
0.015625
Edge Length (in)
0.618
Corner Radius (mm)
0.396875
Edge Length (fraction)
0.618
Thickness (fraction)
0.1875
Height Tolerance (± mm)
0.0762

Details

Grade
YG3030
Application
P,M,S
Relief Angle
Type
TURNING NEGATIVE INSERT
Insert IC (mm)
9.525
Package (H)
0.625
Package (W)
1.75
Weight per Piece
0.0189
IC Tolerance (± inch)
0.002
Package (L)
4
ANSI Code
TNMG331UF
Thickness Tolerance (± inch)
0.005
System of Measurement
Inch
IC Tolerance (± mm)
0.0508
ISO Code
TNMG160404-UF
Chipbreaker Application
Finishing
Thickness Tolerance (± mm)
0.127
Chipbreaker Geometry
UF
Insert IC (fraction)
0.375
Insert IC (inch)
0.375
Insert Type
With clamping hole, chipbreaker on both faces
ANSI/ISO
ANSI
Weight per Package
0.189
Coating Process
CVD
Shape
Triangular
Material
Carbide
Series
TNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.