Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tnmg331Ug Yg1001 / Tnmg160404Ug Yg1001 Turning Negative Insert

  • Mfr # 22000458

  • Zoro # G4449362


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Corner Radius
0.015625
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P,K
Corner Radius (frac)
0.015625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000458
Zoro #
G4449362
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Corner Radius (frac)
0.015625
Corner Radius (mm)
0.396875
Height Tolerance (± inch)
0.003
Thickness (mm)
4.7625
Thickness (fraction)
0.1875
Height Tolerance (± mm)
0.0762
Edge Length (fraction)
0.618
Edge Length (in)
0.618
Thickness (in)
0.1875
Edge Length (mm)
15.6972
Corner Radius (in)
0.015625

Details

Grade
YG1001
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P,K
Shape
Triangular
ISO Code
TNMG160404-UG
ANSI Code
TNMG331UG
IC Tolerance (± mm)
0.0508
Package (H)
0.625
Weight per Package
0.1875
Material
Carbide
Insert IC (fraction)
0.375
ANSI/ISO
ANSI
Chipbreaker Geometry
UG
IC Tolerance (± inch)
0.002
Weight per Piece
0.01875
System of Measurement
Inch
Chipbreaker Application
First Choice for medium (stable application)
Insert IC (mm)
9.525
Package (L)
4
Thickness Tolerance (± mm)
0.127
Package (W)
1.75
Insert Type
With clamping hole, chipbreaker on both faces
Insert IC (inch)
0.375
Coating Process
CVD
Thickness Tolerance (± inch)
0.005
Series
TNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.