Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tnmg331Ug Yg3030 / Tnmg160404Ug Yg3030 Turning Negative Insert

  • Mfr # 22000275

  • Zoro # G4454472


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Corner Radius
0.015625
Type
TURNING NEGATIVE INSERT
Application
P,M,S
Relief Angle
Thickness (in)
0.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000275
Zoro #
G4454472
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Thickness (in)
0.1875
Edge Length (in)
0.618
Corner Radius (mm)
0.396875
Thickness (mm)
4.7625
Corner Radius (frac)
0.015625
Thickness (fraction)
0.1875
Height Tolerance (± mm)
0.0762
Height Tolerance (± inch)
0.003
Edge Length (fraction)
0.618
Corner Radius (in)
0.015625
Edge Length (mm)
15.6972

Details

Grade
YG3030
Type
TURNING NEGATIVE INSERT
Application
P,M,S
Relief Angle
Thickness Tolerance (± mm)
0.127
ANSI/ISO
ANSI
IC Tolerance (± mm)
0.0508
Insert Type
With clamping hole, chipbreaker on both faces
Shape
Triangular
Coating Process
CVD
Insert IC (inch)
0.375
Package (W)
1.75
Insert IC (fraction)
0.375
Package (L)
4
Weight per Package
0.186
ANSI Code
TNMG331UG
Weight per Piece
0.0186
Chipbreaker Geometry
UG
Thickness Tolerance (± inch)
0.005
Material
Carbide
Chipbreaker Application
First Choice for medium (stable application)
Insert IC (mm)
9.525
System of Measurement
Inch
ISO Code
TNMG160404-UG
Package (H)
0.625
IC Tolerance (± inch)
0.002
Series
TNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.