Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tnmg332Uc Yg1001 / Tnmg160408Uc Yg1001 Turning Negative Insert

  • Mfr # 22000075

  • Zoro # G4445950


product price: $10.45
/ea
Sold in multiples of 10 for $104.50

Key Features

Corner Radius
0.03125
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P,K
ANSI Code
TNMG332UC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000075
Zoro #
G4445950
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Edge Length (mm)
15.6972
Corner Radius (in)
0.03125
Thickness (mm)
4.7625
Edge Length (fraction)
0.618
Edge Length (in)
0.618
Corner Radius (mm)
0.79375
Height Tolerance (± mm)
0.0762
Thickness (in)
0.1875
Corner Radius (frac)
0.03125
Thickness (fraction)
0.1875
Height Tolerance (± inch)
0.003

Details

Grade
YG1001
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P,K
ANSI Code
TNMG332UC
Package (H)
0.625
Weight per Package
0.1885
Package (L)
4
Material
Carbide
Thickness Tolerance (± mm)
0.127
Chipbreaker Geometry
UC
System of Measurement
Inch
Chipbreaker Application
Medium Roughing and first choice for cast
Insert IC (mm)
9.525
Shape
Triangular
Coating Process
CVD
IC Tolerance (± mm)
0.0508
Package (W)
1.75
Insert Type
With clamping hole, chipbreaker on both faces
Insert IC (inch)
0.375
Insert IC (fraction)
0.375
ISO Code
TNMG160408-UC
ANSI/ISO
ANSI
Weight per Piece
0.01885
IC Tolerance (± inch)
0.002
Thickness Tolerance (± inch)
0.005
Series
TNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.