Zoro Homepage

Tnmg332Uc Yg3020 / Tnmg160408Uc Yg3020 Turning Negative Insert

  • Mfr # 22000108

  • Zoro # G4430742


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Corner Radius
0.03125
Application
P
Relief Angle
Type
TURNING NEGATIVE INSERT
Insert IC (inch)
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000108
Zoro #
G4430742
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Height Tolerance (± mm)
0.0762
Thickness (in)
0.1875
Height Tolerance (± inch)
0.003
Corner Radius (mm)
0.79375
Edge Length (in)
0.618
Corner Radius (frac)
0.03125
Edge Length (mm)
15.6972
Edge Length (fraction)
0.618
Corner Radius (in)
0.03125
Thickness (mm)
4.7625
Thickness (fraction)
0.1875

Details

Grade
YG3020
Application
P
Relief Angle
Type
TURNING NEGATIVE INSERT
Insert IC (inch)
0.375
Package (H)
0.625
Package (L)
4
ISO Code
TNMG160408-UC
Thickness Tolerance (± mm)
0.127
System of Measurement
Inch
ANSI/ISO
ANSI
Insert IC (mm)
9.525
Shape
Triangular
Weight per Piece
0.0177
Insert IC (fraction)
0.375
Material
Carbide
Thickness Tolerance (± inch)
0.005
Weight per Package
0.177
Chipbreaker Application
Medium Roughing and first choice for cast
Package (W)
1.75
IC Tolerance (± inch)
0.002
Coating Process
CVD
Chipbreaker Geometry
UC
ANSI Code
TNMG332UC
Insert Type
With clamping hole, chipbreaker on both faces
IC Tolerance (± mm)
0.0508
Series
TNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.