Zoro Homepage

Tnmg332Uc Yg3030 / Tnmg160408Uc Yg3030 Turning Negative Insert

  • Mfr # 22000130

  • Zoro # G4429808


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Corner Radius
0.03125
Type
TURNING NEGATIVE INSERT
Relief Angle
Application
P,M,S
Insert IC (mm)
9.525
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000130
Zoro #
G4429808
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Height Tolerance (± inch)
0.003
Edge Length (in)
0.618
Edge Length (fraction)
0.618
Height Tolerance (± mm)
0.0762
Corner Radius (mm)
0.79375
Corner Radius (in)
0.03125
Corner Radius (frac)
0.03125
Edge Length (mm)
15.6972
Thickness (mm)
4.7625
Thickness (in)
0.1875
Thickness (fraction)
0.1875

Details

Grade
YG3030
Type
TURNING NEGATIVE INSERT
Relief Angle
Application
P,M,S
Insert IC (mm)
9.525
IC Tolerance (± inch)
0.002
Material
Carbide
ANSI/ISO
ANSI
Weight per Piece
0.0186
Package (W)
1.75
Insert Type
With clamping hole, chipbreaker on both faces
Chipbreaker Application
Medium Roughing and first choice for cast
System of Measurement
Inch
Package (L)
4
Weight per Package
0.186
Coating Process
CVD
Thickness Tolerance (± inch)
0.005
ISO Code
TNMG160408-UC
Chipbreaker Geometry
UC
Shape
Triangular
Package (H)
0.625
Insert IC (fraction)
0.375
ANSI Code
TNMG332UC
Insert IC (inch)
0.375
Thickness Tolerance (± mm)
0.127
IC Tolerance (± mm)
0.0508
Series
TNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.