Zoro Homepage

Tnmg332Uf Yg3030 / Tnmg160408Uf Yg3030 Turning Negative Insert

  • Mfr # 22000278

  • Zoro # G4457184


product price: $9.85
/ea
Sold in multiples of 10 for $98.50

Key Features

Corner Radius
0.03125
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P,M,S
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000278
Zoro #
G4457184
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Edge Length (fraction)
0.618
Corner Radius (mm)
0.79375
Thickness (in)
0.1875
Thickness (mm)
4.7625
Height Tolerance (± inch)
0.003
Thickness (fraction)
0.1875
Height Tolerance (± mm)
0.0762
Edge Length (mm)
15.6972
Corner Radius (frac)
0.03125
Corner Radius (in)
0.03125
Edge Length (in)
0.618

Details

Grade
YG3030
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P,M,S
Material
Carbide
Package (L)
4
Chipbreaker Application
Finishing
ANSI/ISO
ANSI
Chipbreaker Geometry
UF
IC Tolerance (± mm)
0.0508
Weight per Package
0.189
Coating Process
CVD
Thickness Tolerance (± inch)
0.005
Insert IC (inch)
0.375
Insert IC (fraction)
0.375
Thickness Tolerance (± mm)
0.127
ISO Code
TNMG160408-UF
Insert IC (mm)
9.525
System of Measurement
Inch
IC Tolerance (± inch)
0.002
Insert Type
With clamping hole, chipbreaker on both faces
Package (H)
0.625
ANSI Code
TNMG332UF
Package (W)
1.75
Shape
Triangular
Weight per Piece
0.0189
Series
TNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.