Tnmg332Ug Yg1001 / Tnmg160408Ug Yg1001 Turning Negative Insert
Mfr # 22000459
Zoro # G4449274
product price: $10.45
/eaSold in multiples of 10 for $104.50
Key Features
Corner Radius
0.03125
Relief Angle
0°
Type
TURNING NEGATIVE INSERT
Application
P,K
Height Tolerance
(± inch)
0.003
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22000459
Zoro #
G4449274
UPC #
-
Country of Origin
Unknown
Dimensions
Corner Radius
0.03125
Height Tolerance
(± inch)
0.003
Corner Radius
(in)
0.03125
Edge Length
(fraction)
0.618
Edge Length
(in)
0.618
Thickness
(in)
0.1875
Thickness
(mm)
4.7625
Edge Length
(mm)
15.6972
Corner Radius
(mm)
0.79375
Thickness
(fraction)
0.1875
Height Tolerance
(± mm)
0.0762
Corner Radius
(frac)
0.03125
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.