Zoro Homepage

Tnmg332Ug Yg3010 / Tnmg160408Ug Yg3010 Turning Negative Insert

  • Mfr # 22000144

  • Zoro # G4437718


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Corner Radius
0.03125
Application
P,K
Relief Angle
Type
TURNING NEGATIVE INSERT
Height Tolerance (± inch)
0.003
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000144
Zoro #
G4437718
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Height Tolerance (± inch)
0.003
Edge Length (fraction)
0.618
Thickness (fraction)
0.1875
Thickness (mm)
4.7625
Thickness (in)
0.1875
Edge Length (in)
0.618
Corner Radius (in)
0.03125
Corner Radius (mm)
0.79375
Corner Radius (frac)
0.03125
Height Tolerance (± mm)
0.0762
Edge Length (mm)
15.6972

Details

Grade
YG3010
Application
P,K
Relief Angle
Type
TURNING NEGATIVE INSERT
Package (H)
0.625
Insert IC (fraction)
0.375
IC Tolerance (± inch)
0.002
System of Measurement
Inch
Package (L)
4
ANSI/ISO
ANSI
Package (W)
1.75
Insert IC (inch)
0.375
Material
Carbide
Insert Type
With clamping hole, chipbreaker on both faces
ISO Code
TNMG160408-UG
ANSI Code
TNMG332UG
Thickness Tolerance (± inch)
0.005
Shape
Triangular
Insert IC (mm)
9.525
Chipbreaker Application
First Choice for medium (stable application)
Chipbreaker Geometry
UG
Coating Process
CVD
Thickness Tolerance (± mm)
0.127
IC Tolerance (± mm)
0.0508
Weight per Piece
0.01765
Weight per Package
0.1765
Series
TNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.