Zoro Homepage

Tnmg332Ul Yg3020 / Tnmg160408Ul Yg3020 Turning Negative Insert

  • Mfr # 22000280

  • Zoro # G4456064


product price: $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Corner Radius
0.03125
Type
TURNING NEGATIVE INSERT
Application
P
Relief Angle
Coating Process
CVD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000280
Zoro #
G4456064
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Edge Length (mm)
15.6972
Thickness (in)
0.1875
Thickness (fraction)
0.1875
Edge Length (in)
0.618
Height Tolerance (± mm)
0.0762
Thickness (mm)
4.7625
Corner Radius (frac)
0.03125
Corner Radius (in)
0.03125
Edge Length (fraction)
0.618
Corner Radius (mm)
0.79375
Height Tolerance (± inch)
0.003

Details

Grade
YG3020
Type
TURNING NEGATIVE INSERT
Application
P
Relief Angle
Coating Process
CVD
Insert IC (mm)
9.525
Material
Carbide
Thickness Tolerance (± mm)
0.127
Chipbreaker Application
Semi Finishing and sticky material
Thickness Tolerance (± inch)
0.005
Weight per Package
0.1715
Weight per Piece
0.01715
ANSI Code
TNMG332UL
Package (W)
1.75
Shape
Triangular
System of Measurement
Inch
ANSI/ISO
ANSI
Insert Type
With clamping hole, chipbreaker on both faces
Insert IC (fraction)
0.375
Chipbreaker Geometry
UL
Insert IC (inch)
0.375
IC Tolerance (± inch)
0.002
Package (L)
4
IC Tolerance (± mm)
0.0508
Package (H)
0.625
ISO Code
TNMG160408-UL
Series
TNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.