Zoro Homepage

Tnmg332Ul Yg3030 / Tnmg160408Ul Yg3030 Turning Negative Insert

  • Mfr # 22000281

  • Zoro # G4456134


product price: $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Corner Radius
0.03125
Type
TURNING NEGATIVE INSERT
Application
P,M,S
Relief Angle
Weight per Package
0.1715
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000281
Zoro #
G4456134
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Height Tolerance (± mm)
0.0762
Thickness (in)
0.1875
Corner Radius (mm)
0.79375
Edge Length (fraction)
0.618
Corner Radius (in)
0.03125
Thickness (mm)
4.7625
Edge Length (in)
0.618
Height Tolerance (± inch)
0.003
Thickness (fraction)
0.1875
Edge Length (mm)
15.6972
Corner Radius (frac)
0.03125

Details

Grade
YG3030
Type
TURNING NEGATIVE INSERT
Application
P,M,S
Relief Angle
Weight per Package
0.1715
Chipbreaker Application
Semi Finishing and sticky material
Thickness Tolerance (± inch)
0.005
IC Tolerance (± mm)
0.0508
Chipbreaker Geometry
UL
System of Measurement
Inch
Thickness Tolerance (± mm)
0.127
Weight per Piece
0.01715
Package (H)
0.625
Package (W)
1.75
Coating Process
CVD
Insert IC (fraction)
0.375
Insert IC (inch)
0.375
ANSI/ISO
ANSI
Package (L)
4
ANSI Code
TNMG332UL
Insert IC (mm)
9.525
IC Tolerance (± inch)
0.002
Insert Type
With clamping hole, chipbreaker on both faces
ISO Code
TNMG160408-UL
Shape
Triangular
Material
Carbide
Series
TNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.