Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tnmg332Um Yg3020 / Tnmg160408Um Yg3020 Turning Negative Insert

  • Mfr # 22000283

  • Zoro # G4456371


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Corner Radius
0.03125
Type
TURNING NEGATIVE INSERT
Relief Angle
Application
P
Thickness (fraction)
0.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000283
Zoro #
G4456371
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Thickness (fraction)
0.1875
Corner Radius (frac)
0.03125
Corner Radius (in)
0.03125
Thickness (mm)
4.7625
Corner Radius (mm)
0.79375
Edge Length (mm)
15.6972
Edge Length (fraction)
0.618
Edge Length (in)
0.618
Thickness (in)
0.1875
Height Tolerance (± mm)
0.0762
Height Tolerance (± inch)
0.003

Details

Grade
YG3020
Type
TURNING NEGATIVE INSERT
Relief Angle
Application
P
Weight per Package
0.175
Package (L)
4
Thickness Tolerance (± inch)
0.005
IC Tolerance (± mm)
0.0508
Insert IC (mm)
9.525
Insert Type
With clamping hole, chipbreaker on both faces
Weight per Piece
0.0175
Insert IC (inch)
0.375
ISO Code
TNMG160408-UM
Chipbreaker Geometry
UM
ANSI/ISO
ANSI
Insert IC (fraction)
0.375
ANSI Code
TNMG332UM
Coating Process
CVD
Chipbreaker Application
Medium and Unstable Conditions
Package (H)
0.625
Package (W)
1.75
Material
Carbide
Shape
Triangular
IC Tolerance (± inch)
0.002
Thickness Tolerance (± mm)
0.127
System of Measurement
Inch
Series
TNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.