Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tnmg332Um Yg3030 / Tnmg160408Um Yg3030 Turning Negative Insert

  • Mfr # 22000284

  • Zoro # G4455942


product price: $10.19
/ea
Sold in multiples of 10 for $101.90

Key Features

Corner Radius
0.03125
Type
TURNING NEGATIVE INSERT
Relief Angle
Application
P,M,S
Corner Radius (in)
0.03125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000284
Zoro #
G4455942
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Corner Radius (in)
0.03125
Thickness (fraction)
0.1875
Corner Radius (frac)
0.03125
Edge Length (in)
0.618
Edge Length (fraction)
0.618
Corner Radius (mm)
0.79375
Height Tolerance (± inch)
0.003
Thickness (mm)
4.7625
Height Tolerance (± mm)
0.0762
Thickness (in)
0.1875
Edge Length (mm)
15.6972

Details

Grade
YG3030
Type
TURNING NEGATIVE INSERT
Relief Angle
Application
P,M,S
ANSI Code
TNMG332UM
IC Tolerance (± inch)
0.002
Coating Process
CVD
Package (W)
1.75
Package (L)
4
Weight per Package
0.175
ISO Code
TNMG160408-UM
Insert Type
With clamping hole, chipbreaker on both faces
Thickness Tolerance (± inch)
0.005
Shape
Triangular
Insert IC (mm)
9.525
Material
Carbide
ANSI/ISO
ANSI
IC Tolerance (± mm)
0.0508
Package (H)
0.625
Weight per Piece
0.0175
Insert IC (inch)
0.375
Chipbreaker Geometry
UM
Chipbreaker Application
Medium and Unstable Conditions
System of Measurement
Inch
Thickness Tolerance (± mm)
0.127
Insert IC (fraction)
0.375
Series
TNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.