Tnmg333Uc Yg1001 / Tnmg160412Uc Yg1001 Turning Negative Insert

  • Mfr # 22000076

  • Zoro # G4442030


product price:  $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Grade
YG1001
Corner Radius
0.046875
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P,K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22000076
Zoro #
G4442030
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Edge Length (mm)
15.6972
Edge Length (in)
0.618
Corner Radius (in)
0.046875
Thickness (in)
0.1875
Edge Length (fraction)
0.618
Thickness (fraction)
0.1875
Thickness (mm)
4.7625
Corner Radius (mm)
1.190625
Height Tolerance (± mm)
0.0762
Corner Radius (frac)
0.046875
Height Tolerance (± inch)
0.003

Details

Grade
YG1001
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P,K
Insert IC (mm)
9.525
Package (W)
1.75
IC Tolerance (± mm)
0.0508
Thickness Tolerance (± mm)
0.127
Shape
Triangular
ANSI Code
TNMG333UC
ANSI/ISO
ANSI
Package (L)
4
Insert IC (fraction)
0.375
Package (H)
0.625
System of Measurement
Inch
Insert IC (inch)
0.375
Material
Carbide
Chipbreaker Geometry
UC
Thickness Tolerance (± inch)
0.005
ISO Code
TNMG160412-UC
Coating Process
CVD
Chipbreaker Application
Medium Roughing and first choice for cast
Insert Type
With clamping hole, chipbreaker on both faces
Weight per Piece
0.01865
IC Tolerance (± inch)
0.002
Weight per Package
0.1865
Series
TNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.