Tnmg333Ur Yg3010 / Tnmg160412Ur Yg3010 Turning Negative Insert

  • Mfr # 22000404

  • Zoro # G4429388


product price: $10.69
/ea
Sold in multiples of 10 for $106.90

Key Features

Corner Radius
0.046875
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P,K
Chipbreaker Geometry
UR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000404
Zoro #
G4429388
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Height Tolerance (± mm)
0.0762
Height Tolerance (± inch)
0.003
Edge Length (in)
0.618
Edge Length (mm)
15.6972
Edge Length (fraction)
0.618
Thickness (fraction)
0.1875
Thickness (in)
0.1875
Corner Radius (in)
0.046875
Thickness (mm)
4.7625
Corner Radius (frac)
0.046875
Corner Radius (mm)
1.190625

Details

Grade
YG3010
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P,K
Chipbreaker Geometry
UR
Chipbreaker Application
Roughing and Heavy interrupted cut
Insert IC (inch)
0.375
Package (W)
1.75
ANSI/ISO
ANSI
Insert Type
With clamping hole, chipbreaker on both faces
Insert IC (mm)
9.525
ANSI Code
TNMG333UR
Insert IC (fraction)
0.375
Material
Carbide
Shape
Triangular
Thickness Tolerance (± mm)
0.127
Weight per Piece
0.01865
Coating Process
CVD
Weight per Package
0.1865
Thickness Tolerance (± inch)
0.005
IC Tolerance (± inch)
0.002
IC Tolerance (± mm)
0.0508
Package (L)
4
Package (H)
0.625
System of Measurement
Inch
ISO Code
TNMG160412-UC
Series
TNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.