Zoro Homepage

Tnmg333Ur Yg3020 / Tnmg160412Uc Yg3020 Turning Negative Insert

  • Mfr # 22000405

  • Zoro # G4428073


product price: $9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

Corner Radius
0.046875
Relief Angle
Application
P
Type
TURNING NEGATIVE INSERT
Edge Length (mm)
15.6972
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000405
Zoro #
G4428073
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Edge Length (mm)
15.6972
Height Tolerance (± mm)
0.0762
Corner Radius (mm)
1.190625
Edge Length (fraction)
0.618
Edge Length (in)
0.618
Corner Radius (in)
0.046875
Corner Radius (frac)
0.046875
Height Tolerance (± inch)
0.003
Thickness (mm)
4.7625
Thickness (in)
0.1875
Thickness (fraction)
0.1875

Details

Grade
YG3020
Relief Angle
Application
P
Type
TURNING NEGATIVE INSERT
Shape
Triangular
Chipbreaker Geometry
UR
Thickness Tolerance (± inch)
0.005
Weight per Package
0.184
Thickness Tolerance (± mm)
0.127
Weight per Piece
0.0184
Insert Type
With clamping hole, chipbreaker on both faces
System of Measurement
Inch
Coating Process
CVD
ANSI Code
TNMG333UR
IC Tolerance (± inch)
0.002
Package (L)
4
Material
Carbide
Package (W)
1.75
Package (H)
0.625
Insert IC (inch)
0.375
ISO Code
TNMG160412-UR
Insert IC (fraction)
0.375
ANSI/ISO
ANSI
Insert IC (mm)
9.525
Chipbreaker Application
Roughing and Heavy interrupted cut
IC Tolerance (± mm)
0.0508
Series
TNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.