Zoro Homepage

Tnmg333Ur Yg3030 / Tnmg160412Uc Yg3030 Turning Negative Insert

  • Mfr # 22000406

  • Zoro # G4427452


product price: $9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

Corner Radius
0.046875
Application
P,M,S
Type
TURNING NEGATIVE INSERT
Relief Angle
Edge Length (in)
0.618
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000406
Zoro #
G4427452
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Edge Length (in)
0.618
Corner Radius (frac)
0.046875
Thickness (fraction)
0.1875
Thickness (in)
0.1875
Thickness (mm)
4.7625
Height Tolerance (± mm)
0.0762
Edge Length (fraction)
0.618
Edge Length (mm)
15.6972
Height Tolerance (± inch)
0.003
Corner Radius (in)
0.046875
Corner Radius (mm)
1.190625

Details

Grade
YG3030
Application
P,M,S
Type
TURNING NEGATIVE INSERT
Relief Angle
Package (H)
0.625
Insert IC (fraction)
0.375
Thickness Tolerance (± mm)
0.127
Package (L)
4
ANSI/ISO
ANSI
Weight per Piece
0.0184
IC Tolerance (± mm)
0.0508
Shape
Triangular
ISO Code
TNMG160412-UR
Material
Carbide
Weight per Package
0.184
System of Measurement
Inch
Insert IC (mm)
9.525
Insert Type
With clamping hole, chipbreaker on both faces
Chipbreaker Application
Roughing and Heavy interrupted cut
Coating Process
CVD
ANSI Code
TNMG333UR
Insert IC (inch)
0.375
Package (W)
1.75
Thickness Tolerance (± inch)
0.005
IC Tolerance (± inch)
0.002
Chipbreaker Geometry
UR
Series
TNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.