Zoro Homepage

Tnmg432Ug Yg3010 / Tnmg220408Ug Yg3010 Turning Negative Insert

  • Mfr # 22000285

  • Zoro # G4455321


product price: $11.45
/ea
Sold in multiples of 10 for $114.50

Key Features

Corner Radius
0.03125
Relief Angle
Application
P,K
Type
TURNING NEGATIVE INSERT
ANSI/ISO
ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000285
Zoro #
G4455321
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Edge Length (fraction)
0.827
Thickness (in)
0.1875
Height Tolerance (± mm)
0.127
Thickness (mm)
4.7625
Edge Length (in)
0.827
Corner Radius (in)
0.03125
Height Tolerance (± inch)
0.005
Corner Radius (mm)
0.79375
Thickness (fraction)
0.1875
Corner Radius (frac)
0.03125
Edge Length (mm)
21.0058

Details

Grade
YG3010
Relief Angle
Application
P,K
Type
TURNING NEGATIVE INSERT
ANSI/ISO
ANSI
ANSI Code
TNMG432UG
Material
Carbide
Chipbreaker Geometry
UG
ISO Code
TNMG220408-UG
Weight per Package
0.344
Package (W)
2.375
Insert IC (mm)
12.7
Package (L)
5.625
Insert IC (fraction)
0.5
Thickness Tolerance (± inch)
0.005
Package (H)
0.75
Coating Process
CVD
Insert Type
With clamping hole, chipbreaker on both faces
Shape
Triangular
Thickness Tolerance (± mm)
0.127
IC Tolerance (± inch)
0.003
IC Tolerance (± mm)
0.0762
Insert IC (inch)
0.5
Weight per Piece
0.0344
Chipbreaker Application
First Choice for medium (stable application)
System of Measurement
Inch
Series
TNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.