Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tnmg433Ug Yg801 / Tnmg220412Ur Yg801 Turning Negative Insert

  • Mfr # 22000041

  • Zoro # G4446720


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Corner Radius
0.046875
Relief Angle
0°
Application
P,M,K,S,H
Type
TURNING NEGATIVE INSERT
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000041
Zoro #
G4446720
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875

Details

Grade
YG801
Relief Angle
0°
Application
P,M,K,S,H
Type
TURNING NEGATIVE INSERT
Material
Carbide
Shape
Triangular
Chipbreaker Geometry
UR
System of Measurement
Inch
ANSI/ISO
ANSI
Coating Process
PVD
Insert Type
With clamping hole, chipbreaker on both faces
Chipbreaker Application
Roughing and Heavy interrupted cut
ISO Code
TNMG220412-UR
Series
TNMG
ANSI Code
TNMG433UR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.