Tnmg433Ur Yg1001 / Tnmg220412Ur Yg1001 Turning Negative Insert

  • Mfr # 22000408

  • Zoro # G4428633


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Corner Radius
0.046875
Application
P,K
Relief Angle
Type
TURNING NEGATIVE INSERT
Thickness (in)
0.1875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000408
Zoro #
G4428633
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Thickness (in)
0.1875
Edge Length (fraction)
0.827
Corner Radius (frac)
0.046875
Height Tolerance (± mm)
0.127
Edge Length (in)
0.827
Edge Length (mm)
21.0058
Height Tolerance (± inch)
0.005
Thickness (fraction)
0.1875
Corner Radius (in)
0.046875
Corner Radius (mm)
1.190625
Thickness (mm)
4.7625

Details

Grade
YG1001
Application
P,K
Relief Angle
Type
TURNING NEGATIVE INSERT
System of Measurement
Inch
Shape
Triangular
Chipbreaker Application
Roughing and Heavy interrupted cut
Coating Process
CVD
Thickness Tolerance (± mm)
0.127
Insert IC (fraction)
0.5
IC Tolerance (± inch)
0.003
IC Tolerance (± mm)
0.0762
ISO Code
TNMG220412-UR
Weight per Package
0.339
Insert IC (mm)
12.7
Thickness Tolerance (± inch)
0.005
Insert IC (inch)
0.5
ANSI Code
TNMG433UR
Insert Type
With clamping hole, chipbreaker on both faces
Chipbreaker Geometry
UR
Weight per Piece
0.0339
Package (L)
5.625
ANSI/ISO
ANSI
Material
Carbide
Package (H)
0.75
Package (W)
2.375
Series
TNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.