Zoro Homepage

Tnmg433Ur Yg3010 / Tnmg220412Ur Yg3010 Turning Negative Insert

  • Mfr # 22000409

  • Zoro # G4427732


product price: $11.49
/ea
Sold in multiples of 10 for $114.90

Key Features

Corner Radius
0.046875
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P,K
Corner Radius (frac)
0.046875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000409
Zoro #
G4427732
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Corner Radius (frac)
0.046875
Height Tolerance (± inch)
0.005
Thickness (mm)
4.7625
Edge Length (fraction)
0.827
Thickness (fraction)
0.1875
Edge Length (mm)
21.0058
Edge Length (in)
0.827
Corner Radius (mm)
1.190625
Thickness (in)
0.1875
Height Tolerance (± mm)
0.127
Corner Radius (in)
0.046875

Details

Grade
YG3010
Relief Angle
Type
TURNING NEGATIVE INSERT
Application
P,K
Package (H)
0.75
System of Measurement
Inch
Insert Type
With clamping hole, chipbreaker on both faces
ANSI Code
TNMG433UR
ISO Code
TNMG220412-UR
IC Tolerance (± mm)
0.0762
Insert IC (mm)
12.7
Package (L)
5.625
IC Tolerance (± inch)
0.003
Weight per Package
0.339
Shape
Triangular
Thickness Tolerance (± inch)
0.005
Chipbreaker Application
Roughing and Heavy interrupted cut
Material
Carbide
Insert IC (inch)
0.5
Thickness Tolerance (± mm)
0.127
Insert IC (fraction)
0.5
Chipbreaker Geometry
UR
Package (W)
2.375
Coating Process
CVD
Weight per Piece
0.0339
ANSI/ISO
ANSI
Series
TNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.