Zoro Homepage

Tnmg433Ur Yg3020 / Tnmg220412Ur Yg3020 Turning Negative Insert

  • Mfr # 22000410

  • Zoro # G4429954


product price: $11.49
/ea
Sold in multiples of 10 for $114.90

Key Features

Corner Radius
0.046875
Type
TURNING NEGATIVE INSERT
Relief Angle
Application
P
Package (L)
5.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000410
Zoro #
G4429954
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Corner Radius (frac)
0.046875
Height Tolerance (± mm)
0.127
Edge Length (in)
0.827
Corner Radius (in)
0.046875
Edge Length (mm)
21.0058
Edge Length (fraction)
0.827
Thickness (in)
0.1875
Thickness (fraction)
0.1875
Corner Radius (mm)
1.190625
Height Tolerance (± inch)
0.005
Thickness (mm)
4.7625

Details

Grade
YG3020
Type
TURNING NEGATIVE INSERT
Relief Angle
Application
P
Package (L)
5.625
Chipbreaker Application
Roughing and Heavy interrupted cut
Thickness Tolerance (± mm)
0.127
Weight per Package
0.339
Weight per Piece
0.0339
Insert Type
With clamping hole, chipbreaker on both faces
Insert IC (mm)
12.7
Coating Process
CVD
System of Measurement
Inch
ISO Code
TNMG220412-UR
Package (H)
0.75
ANSI Code
TNMG433UR
Material
Carbide
ANSI/ISO
ANSI
Thickness Tolerance (± inch)
0.005
Insert IC (fraction)
0.5
IC Tolerance (± mm)
0.0762
Chipbreaker Geometry
UR
Shape
Triangular
Insert IC (inch)
0.5
IC Tolerance (± inch)
0.003
Package (W)
2.375
Series
TNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.