Zoro Homepage

Tnmg433Ur Yg3030 / Tnmg220412Ur Yg3030 Turning Negative Insert

  • Mfr # 22000411

  • Zoro # G4428329


product price: $11.49
/ea
Sold in multiples of 10 for $114.90

Key Features

Corner Radius
0.046875
Type
TURNING NEGATIVE INSERT
Application
P,M,S
Relief Angle
Corner Radius (in)
0.046875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000411
Zoro #
G4428329
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.046875
Corner Radius (in)
0.046875
Edge Length (in)
0.827
Thickness (mm)
4.7625
Height Tolerance (± inch)
0.005
Corner Radius (frac)
0.046875
Edge Length (fraction)
0.827
Height Tolerance (± mm)
0.127
Thickness (in)
0.1875
Thickness (fraction)
0.1875
Corner Radius (mm)
1.190625
Edge Length (mm)
21.0058

Details

Grade
YG3030
Type
TURNING NEGATIVE INSERT
Application
P,M,S
Relief Angle
Insert Type
With clamping hole, chipbreaker on both faces
Thickness Tolerance (± inch)
0.005
Package (L)
5.625
Material
Carbide
Weight per Piece
0.0339
Insert IC (mm)
12.7
Chipbreaker Geometry
UR
ANSI Code
TNMG433UR
Insert IC (fraction)
0.5
ISO Code
TNMG220412-UR
System of Measurement
Inch
Chipbreaker Application
Roughing and Heavy interrupted cut
Shape
Triangular
IC Tolerance (± inch)
0.003
ANSI/ISO
ANSI
Coating Process
CVD
Weight per Package
0.339
Thickness Tolerance (± mm)
0.127
IC Tolerance (± mm)
0.0762
Package (H)
0.75
Package (W)
2.375
Insert IC (inch)
0.5
Series
TNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.