Tnmg434Ur Yg1001 /Tnmg220416Ur Yg1001 Turning Negative Insert

  • Mfr # 22000460

  • Zoro # G4450132


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Corner Radius
0.0625
Type
TURNING NEGATIVE INSERT
Application
P,K
Relief Angle
Insert IC (inch)
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000460
Zoro #
G4450132
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.0625
Height Tolerance (± mm)
0.0762
Corner Radius (frac)
0.0625
Thickness (fraction)
0.1875
Corner Radius (mm)
1.5875
Edge Length (in)
0.827
Corner Radius (in)
0.0625
Thickness (in)
0.1875
Edge Length (mm)
21.0058
Edge Length (fraction)
0.827
Height Tolerance (± inch)
0.003
Thickness (mm)
4.7625

Details

Grade
YG1001
Type
TURNING NEGATIVE INSERT
Application
P,K
Relief Angle
Insert IC (inch)
0.5
Insert IC (mm)
12.7
Shape
Triangular
ANSI Code
TNMG434UR
Material
Carbide
System of Measurement
Inch
Insert Type
With clamping hole, chipbreaker on both faces
ANSI/ISO
ANSI
Package (L)
5.625
Coating Process
CVD
IC Tolerance (± inch)
0.003
Chipbreaker Application
Roughing and Heavy interrupted cut
Package (H)
0.75
Weight per Package
0.336
Thickness Tolerance (± mm)
0.127
Insert IC (fraction)
0.5
Thickness Tolerance (± inch)
0.005
Package (W)
2.375
IC Tolerance (± mm)
0.0762
Weight per Piece
0.0336
Chipbreaker Geometry
UR
ISO Code
TNMG220416-UR
Series
TNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.