Zoro Homepage

Tnmg434Ur Yg3010 / Tnmg220416Ur Yg3010 Turning Negative Insert

  • Mfr # 22000461

  • Zoro # G4453151


product price: $11.39
/ea
Sold in multiples of 10 for $113.90

Key Features

Corner Radius
0.0625
Application
P,K
Relief Angle
Type
TURNING NEGATIVE INSERT
Insert Type
With clamping hole, chipbreaker on both faces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000461
Zoro #
G4453151
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.0625
Corner Radius (in)
0.0625
Thickness (mm)
4.7625
Thickness (fraction)
0.1875
Edge Length (mm)
21.0058
Corner Radius (frac)
0.0625
Corner Radius (mm)
1.5875
Edge Length (in)
0.827
Height Tolerance (± inch)
0.005
Thickness (in)
0.1875
Height Tolerance (± mm)
0.127
Edge Length (fraction)
0.827

Details

Grade
YG3010
Application
P,K
Relief Angle
Type
TURNING NEGATIVE INSERT
Insert Type
With clamping hole, chipbreaker on both faces
IC Tolerance (± inch)
0.003
Weight per Package
0.336
Shape
Triangular
System of Measurement
Inch
ANSI Code
TNMG434UR
Package (W)
2.375
ANSI/ISO
ANSI
ISO Code
TNMG220416-UR
Package (H)
0.75
Thickness Tolerance (± inch)
0.005
Thickness Tolerance (± mm)
0.127
Material
Carbide
Package (L)
5.625
Insert IC (fraction)
0.5
Chipbreaker Application
Roughing and Heavy interrupted cut
Insert IC (mm)
12.7
Coating Process
CVD
Insert IC (inch)
0.5
Chipbreaker Geometry
UR
IC Tolerance (± mm)
0.0762
Weight per Piece
0.0336
Series
TNMG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.