Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tnux331R Yg3020 / Tnux160404R Yg3020 Turning Negative Insert

  • Mfr # 22000289

  • Zoro # G4455041


product price: $13.69
/ea
Sold in multiples of 10 for $136.90

Key Features

Grade
YG3020
Corner Radius
0.015625
Relief Angle
Application
P
Type
TURNING NEGATIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000289
Zoro #
G4455041
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625
Cutting Edge Length (mm)
9.398
Corner Radius (mm)
0.396875
Cutting Edge Length (in)
0.37
Thickness (mm)
4.7625
Corner Radius (in)
0.015625
Height Tolerance (± mm)
0.127
Corner Radius (frac)
0.015625
Thickness (in)
0.1875
Height Tolerance (± inch)
0.005
Cutting Edge Length (fraction)
0.37
Thickness (fraction)
0.1875

Details

Grade
YG3020
Relief Angle
Application
P
Type
TURNING NEGATIVE INSERT
Shape
Triangular
Coating Process
CVD
Insert Type
Special
Insert IC (fraction)
0.375
Package (W)
1.75
Insert IC (inch)
0.375
Material
Carbide
ISO Code
TNUX160404R
Insert IC (mm)
9.525
ANSI/ISO
ANSI
Thickness Tolerance (± mm)
0.127
IC Tolerance (± inch)
0.003
Weight per Package
0.1865
Weight per Piece
0.01865
IC Tolerance (± mm)
0.0762
ANSI Code
TNUX331R
Package (L)
4
Package (H)
0.625
Thickness Tolerance (± inch)
0.005
System of Measurement
Inch
Series
TNUX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.