Zoro Homepage

Tnux331R Yg801 / Tnux160404R Yg801 Turning Negative Insert

  • Mfr # 22000044

  • Zoro # G4450029


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Grade
YG801
Corner Radius
0.015625
Application
P,M,K,S,H
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000044
Zoro #
G4450029
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.015625

Details

Grade
YG801
Application
P,M,K,S,H
Type
TURNING NEGATIVE INSERT
Relief Angle
0°
Material
Carbide
ISO Code
TNUX160404-R
System of Measurement
Inch
ANSI/ISO
ISO
Coating Process
PVD
Shape
Triangular
Series
TNUX
Chipbreaker Application
General Application
ANSI Code
TNUX160404-R
Insert Type
Special

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.