Zoro Homepage

Tnux332 Yg3020 / Tnux160408L Yg3020 Turning Negative Insert

  • Mfr # 22000415

  • Zoro # G4429220


product price: $13.35
/ea
Sold in multiples of 10 for $133.50

Key Features

Grade
YG3020
Corner Radius
0.03125
Relief Angle
Application
P
Type
TURNING NEGATIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000415
Zoro #
G4429220
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Edge Length (fraction)
0.37
Corner Radius (in)
0.03125
Corner Radius (mm)
0.79375
Edge Length (mm)
9.398
Thickness (mm)
4.7625
Height Tolerance (± mm)
0.127
Edge Length (in)
0.37
Thickness (in)
0.1875
Height Tolerance (± inch)
0.005
Thickness (fraction)
0.1875
Corner Radius (frac)
0.03125

Details

Grade
YG3020
Relief Angle
Application
P
Type
TURNING NEGATIVE INSERT
IC Tolerance (± inch)
0.003
Thickness Tolerance (± mm)
0.127
IC Tolerance (± mm)
0.0762
Coating Process
CVD
Weight per Piece
0.0185
Insert IC (mm)
9.525
Insert Type
Special
Thickness Tolerance (± inch)
0.005
System of Measurement
Inch
ANSI/ISO
ANSI
Weight per Package
0.185
Material
Carbide
Shape
Triangular
Package (W)
1.75
ISO Code
TNUX160408L
Package (L)
4
ANSI Code
TNUX332
Package (H)
0.625
Insert IC (inch)
0.375
Insert IC (fraction)
0.375
Series
TNUX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.