Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tnux332R Yg3030 / Tnux160408R Yg3020 Turning Negative Insert

  • Mfr # 22000292

  • Zoro # G4457622


product price: $15.25
/ea
Sold in multiples of 10 for $152.50

Key Features

Grade
YG3020
Corner Radius
0.03125
Application
P
Relief Angle
Type
TURNING NEGATIVE INSERT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22000292
Zoro #
G4457622
UPC #
-
Country of Origin
Unknown

Dimensions

Corner Radius
0.03125
Thickness (fraction)
0.1875
Thickness (in)
0.1875
Corner Radius (in)
0.03125
Height Tolerance (± inch)
0.005
Corner Radius (mm)
0.79375
Cutting Edge Length (mm)
9.398
Cutting Edge Length (fraction)
0.37
Cutting Edge Length (in)
0.37
Corner Radius (frac)
0.03125
Thickness (mm)
4.7625
Height Tolerance (± mm)
0.127

Details

Grade
YG3020
Application
P
Relief Angle
Type
TURNING NEGATIVE INSERT
Insert IC (mm)
9.525
ANSI Code
TNUX332R
Coating Process
CVD
System of Measurement
Inch
Insert Type
Special
IC Tolerance (± mm)
0.0762
Weight per Package
0.185
IC Tolerance (± inch)
0.003
Insert IC (fraction)
0.375
Thickness Tolerance (± mm)
0.127
Package (W)
1.75
ISO Code
TNUX160408R
Package (H)
0.625
Weight per Piece
0.0185
Thickness Tolerance (± inch)
0.005
Material
Carbide
Package (L)
4
Insert IC (inch)
0.375
ANSI/ISO
ANSI
Shape
Triangular
Series
TNUX

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.