Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tpkr32Pdtr Yg602 / Tpkr1603Pdtr Yg602 Milling Insert

  • Mfr # 12000060

  • Zoro # G4289640


product price: $14.95
/ea
Sold in multiples of 10 for $149.50

Key Features

Application
P,M,K,S,H
Insert Type
Without clamping hole, chipbreaker on one face only
Relief Angle
11°
Series
TPKR
Grade
YG602
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12000060
Zoro #
G4289640
UPC #
-
Country of Origin
Unknown

Details

Application
P,M,K,S,H
Insert Type
Without clamping hole, chipbreaker on one face only
Relief Angle
11°
Series
TPKR
Grade
YG602
Material
Carbide
Coating Process
PVD
Cutting Edge Angle
90°
Chipbreaker Application
General Application
Type
MILLING INSERT
Shape
Triangular
ANSI Code
TPKR32PDTR
ANSI/ISO
ISO
ISO Code
TPKR1603PDTR
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.